Shop All Knives & Cutlery
Dexter Russell
Paring Knife, 3-1/4" L, SS Blade, Yellow
Mfr # 15303Y
Zoro # G9887757
original price:
$7.25
4% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paring
- Length 3 1/4 in
- Blade Material Stainless steel
- Handle Polypropylene
- Finger Guard Yes
Product Information
- Brand Dexter Russell
- MFR # 15303Y
- Zoro # G9887757
- UPC # 092187570186
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 3 1/4 in |
Details
Item | Paring Knife |
Type | Paring |
Blade Type | Honed |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Yellow |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Knife Type | Paring Knife |
Finger Guard Included | Yes |
Number of Implements | 1 |
Description
Paring Knife, Knife Type Paring Knife, Blade Material Steel, Handle Color Yellow, Blade Type Honed, Overall Length 7 1/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 6 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghirardelli Majestic Premium 20/22% Cocoa Powder 25lbs (69096)
- VICTORY Shelf Support Zinc (99148004)
- KARAT 20 oz PET cup, PK1000 (C-KC20)
- WHEAT THINS Nabisco Wheat Thins Crackers Supercarton 2.5lbs, PK4 (00962)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Green (15303G)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Blue (15303C)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Red (15303R)
- DEXTER RUSSELL Curved Stiff Boning Knife 6 In (26043)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Blue (13313C)
- DEXTER RUSSELL Duo Edge Santoku Knife Black Handle 7 In (24503B)
- DEXTER RUSSELL Deba Knife 65 In (31445)
- Dexter Russell Knives & Cutlery