Shop All Knives & Cutlery
Dexter Russell
Paring Knife, 3-1/4" L, SS Blade, Green
Mfr # 15303G
Zoro # G9887766
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paring
- Length 3 1/4 in
- Blade Material Stainless steel
- Handle Polypropylene
- NSF Certified Yes
Product Information
- Brand Dexter Russell
- MFR # 15303G
- Zoro # G9887766
- UPC # 092187570162
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 3 1/4 in |
Details
Item | Paring Knife |
Type | Paring |
Blade Type | Honed |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Green |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Paring Knife |
Description
Paring Knife, Knife Type Paring Knife, Blade Material Steel, Handle Color Green, Blade Type Honed, Overall Length 7 1/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 3 1/4 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Valve 1/8 Mpt X 1/4 Cc (844516-14)
- WARING COMMERCIAL Food Blender, 40 Oz, 2 Speed (7011G)
- IMI CORNELIUS Fan, 6-Blade, 6.5In (1033315)
- JACKSON Thermostat (5930-510-03-79)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Yellow (15303Y)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Red (15303R)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Blue (15303C)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 2 In (08030)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10433)
- DEXTER RUSSELL Sashimi Knife 10 In (31441)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF (01543)
- Dexter Russell Knives & Cutlery