Shop All Serving Utensils
Dexter Russell
No Work Steel, Rough, Green, 10 In.
Mfr # 07840
Zoro # G4451081
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- NSF Certified No
- Sharpening Material Carbon Steel
- Length 10 in
- Application General Blade Honing
Product Information
- Brand Dexter Russell
- MFR # 07840
- Zoro # G4451081
- UPC # 092187078408
- Country of Origin United States
- Category Serving Utensils
Dimensions
Length | 10 in |
Details
Item | Regular Cut Sharpening Steel |
Handle Material | Polypropylene |
NSF Certified | No |
Sharpening Material | Carbon Steel |
Application | General Blade Honing |
Swivel | Yes |
Description
Regular Cut Sharpening Steel, Product Type Regular Cut Sharpening Steel, Application General Blade Honing, Blade Length 10 in, Handle Color Green, Handle Material Polypropylene, Overall Length 14 1/2 in, NSF Certified No, Swivel Yes, Sharpening Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Shelf Supportplastic For - Part# 24759-01 (24759-01)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- DAYMARK Use First Label, 3 In. H, PK500 (112596)
- MONTAGUE Burner 24-1/4 X 6-1/2 Ci (19864-1)
- DEXTER RUSSELL Leather Sheath (20400)
- DEXTER RUSSELL S107Pcp 3 1/4In. Clip Point Parer (15173)
- DEXTER RUSSELL Pierced Vegetable Server 9 In (31434)
- DEXTER RUSSELL Hook, Node, 6 In Length (09173)
- DEXTER RUSSELL Poultry and Kitchen Shears, 7-1/2 In (25353)
- DEXTER RUSSELL Cleaver, 6 In Length (49542)
- ROFSON ASSOCIATES BA6 PE 6 in. Bamboo Skewer (BA6 (PE))
- Dexter Russell Serving Utensils