Shop All Peelers, Cutters and Slicers
Dexter Russell
Net Knife W/Sheath 4 In
Mfr # 31431
Zoro # G3211516
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Yellow
- NSF Certified Yes
- Handle Material Polypropylene
- Metal Detectable No
- Number of Implements 1
Product Information
- Brand Dexter Russell
- MFR # 31431
- Zoro # G3211516
- Country of Origin China
- Category Peelers, Cutters and Slicers
Details
Item | Net Knife |
Handle Color | Yellow |
NSF Certified | Yes |
Handle Material | Polypropylene |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Net Knife |
Finger Guard Included | Yes |
Description
Net Knife, FDA Compliant No, Knife Type Net Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Yellow, Blade Type Half Serrated Edge, Includes Sheath, Overall Length 7 3/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 4 in, Handle Length 3 3/4 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Sugar Free French Vanilla Single Serve Liquid Creamer .375 oz., PK200 (00050000917570)
- GOLD MEDAL Gold Medal Rice Flour 50lbs (16000-57006)
- DEXTER RUSSELL Grill Turner 8 In X 3 In (16231)
- FRANKE FOODSERVICE SYSTEM Defrost Sensor Cable 39In Etc (19000470)
- DEXTER RUSSELL Vent Knife 35 In (11113)
- DEXTER RUSSELL Cooks Style Parer 325 In (15120)
- DEXTER RUSSELL S104Sc Parers 3 Pack (15453)
- DEXTER RUSSELL Forged, Scalloped Bread Slicer 8 In (30405)
- DEXTER RUSSELL Pizza Cutter 275 In (18030)
- DEXTER RUSSELL Pizza Blade Only 4 In (18010)
- SUNKIST JUICER Wedger , 8 Wedge, Bar Buddy (B-204)
- Dexter Russell Peelers, Cutters and Slicers