Shop All Cooking Utensils
Dexter Russell
Long Handle Turner 8 In X 3 In
Mfr # 19740
Zoro # G1024095
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dexter Russell
- MFR # 19740
- Zoro # G1024095
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Long Handle Turner 8 In X 3 In |
Description
Long Handle Turner 8 In X 3 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Mercury Relay 3P 30A 208/240Vv (354071-00001)
- HATCO Toaster Element 208V 1250W (02-09-254)
- GRINDMASTER Washer Lockdown 2-1/4 X 2-1/4 (1734)
- IMI CORNELIUS Fan, 6-Blade, 6.5In (1033315)
- DEXTER RUSSELL Perforated Turner 8 In X 3 In (19703)
- DEXTER RUSSELL Steak Turner, High Heat 8 In X 4 In (19733H)
- DEXTER RUSSELL Fish Turner, Slotted, 11 3/4 In, White (19673)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (16090)
- DEXTER RUSSELL Turner, High-Heat, 6"X5" (31655H)
- DEXTER RUSSELL Silicone Fish Turner (91508)
- BROWNE FOODSERVICE Turner (5"X3"Blade, Ss/Plst) (PC233HT)
- Dexter Russell Cooking Utensils