Shop All Knives & Cutlery
Dexter Russell
Knife, Sticking
Mfr # 06010
Zoro # G1053753
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sticking Knife with Guard
- Overall Length 11 in
- Blade Type Flexible
- Length 6 in
- Blade Material High Carbon Steel
Product Information
- Brand Dexter Russell
- MFR # 06010
- Zoro # G1053753
- UPC # 092187060106
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Overall Length | 11 in |
Length | 6 in |
Handle Length | 5 in |
Blade Length | 6 in |
Details
Item | Boning Knife |
Type | Sticking Knife with Guard |
Blade Type | Flexible |
Blade Material | High Carbon Steel |
Handle | Rosewood |
Handle Color | Brown |
Finger Guard | Bottom and Back |
NSF Certified | No |
Knife Type | Boning Knife |
Finger Guard Included | Yes |
Number of Implements | 1 |
Metal Detectable | No |
Description
Boning Knife, FDA Compliant No, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Brown, Blade Type Flexible, Overall Length 11 in, NSF Certified No, Handle Material Rosewood, Blade Length 6 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEPG Hoffmaster 10" Fluted Hot Dog Trays, 3000PK (EGS139123)
- GOLDEN DIPT Golden Dipt Crispy Breading Seasoned Chicken Fry 5lbs, PK6 (G7080.21)
- T&S BRASS 14 in Swing Nozzle (5SP-14)
- FAME FABRICS Vest, 2 Pocket, Brown, V65, LG (83267)
- DEXTER RUSSELL Pie Knife 45 In X 225 In (16100)
- DEXTER RUSSELL Poultry Knife, 2 1/2 In, Ergo, Trimmer (11183)
- DEXTER RUSSELL Scall Utility Knife, Black Handle 6 In (24213B)
- DEXTER RUSSELL Knife Guard, 4 In, Poly, Black (83100)
- DEXTER RUSSELL Knife (24293B)
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- CLAUSS Paring Knife, Curved, Titanium, 2-1/2In, NSF (18414)
- Dexter Russell Knives & Cutlery