Shop All Knives & Cutlery
Dexter Russell
Knife Sharpener, 10 In L, 1 In W
Mfr # 07613
Zoro # G7541317
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sharpening Material Diamond
- Length 10 in
- Width 1 in
- Handle Color White
- Handle Material Polypropylene
Product Information
- Brand Dexter Russell
- MFR # 07613
- Zoro # G7541317
- UPC # 092187076138
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Width | 1 in |
Details
Item | Knife Sharpener |
Sharpening Material | Diamond |
Handle Color | White |
Handle Material | Polypropylene |
Application | Foodservice |
NSF Certified | Yes |
Swivel | No |
Description
Knife Sharpener, Product Type Diamond Sharpener, Application Sharpening Knives, Blade Length 10 in, Handle Color White, Handle Material Polypropylene, Overall Length 15 in, Overall Width 1 in, NSF Certified Yes, Swivel No, Sharpening Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEERIOS Cheerios Whole Grain Oat Gluten Free Cereal Bowlpak 1 oz., PK96 (16000-32262)
- IMPERIAL COOKING EQUIPMENT Ignition Kit (37110)
- SERVICE IDEAS Cold Brew N' Serv System, 3 Gallon, Stainless Steel (CBNS3SS)
- MOONPIE Moonpie Banana Mini Single Decker Pies, PK96 (22803)
- DEXTER RUSSELL Knife (24293B)
- DEXTER RUSSELL Boning Knife, 6 In, Narrow, Black (31617B)
- DEXTER RUSSELL Paring Knife, Green Handle, 3-1/2" (36000G)
- DEXTER RUSSELL Boning Knife, Stiff, 6 In, NSF, Black Dot (27043)
- DEXTER RUSSELL Sharpening Steel, SS, Course, 10 In, Green (07830)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Green (01563G)
- ZWILLING J.A. HENCKELS Bread Knife, 8 (17516-201)
- Dexter Russell Knives & Cutlery