Shop All Knives & Cutlery
Dexter Russell
Knife, Cimeter Steak
Mfr # 05543
Zoro # G1102437
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cimeter Steak Knife
- Blade Type Honed
- Blade Material High Carbon Steel
- Length 12 in
- Handle Sanitary Polypropylene
Product Information
- Brand Dexter Russell
- MFR # 05543
- Zoro # G1102437
- UPC # 092187055430
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 12 in |
Details
Item | Cimeter |
Type | Cimeter Steak Knife |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Cimeter Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Cimeter, Knife Type Cimeter Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 17 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 12 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Probe (60141101)
- TRUE Timer, Defrost (831971)
- ALLIANCE DAMPER (58786)
- KOOL-AID Beverage Ready To Drink Tropical Punch 16 fl. oz., PK12 (10043000064761)
- DEXTER RUSSELL 6" Produce Knife with Guard Chef/Utility Knife, Brown (09160)
- DEXTER RUSSELL EZ Edge Knife Sharpener (EDGE-1)
- DEXTER RUSSELL Cooks Knife 10 In (31601)
- DEXTER RUSSELL Butchers Shrp, Diamond Guard, Medium (07030)
- DEXTER RUSSELL Wide Fillet Knife, 8" (24133)
- DEXTER RUSSELL Wide Boning Knife 6 In (24013)
- CRESTWARE Fork, Black, Nylon, 12 in. L (NY9)
- Dexter Russell Knives & Cutlery