Shop All Cooking Utensils
Dexter Russell
Grill Turner 8 In X 3 In
Mfr # 19690
Zoro # G1022911
product price: $26.49
/ea
$26.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Dishwasher Safe No
- NSF Certified Yes
- Product Type Cake Turner
- High-Heat Compatible Yes
Product Information
- Brand Dexter Russell
- MFR # 19690
- Zoro # G1022911
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Cake Turner |
Handle Material | Wood |
Dishwasher Safe | No |
NSF Certified | Yes |
Product Type | Cake Turner |
High-Heat Compatible | Yes |
Hanging Hole | No |
Description
Cake Turner, Overall Length 13 in, Product Type Cake Turner, Handle Material Wood, High-Heat Compatible Yes, Hanging Hole No, Blade Length 8 in, Blade Material High Carbon Steel, Blade Width 3 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK25 (RFP D71625PK)
- DARLINGTON Iced Lemon Square 1.2 oz. Individually Wrapped, PK216 (26020)
- ALLPOINTS Limiter, Vent (263305)
- HATCO Contactor 4P 40/50A 120V (02.01.017)
- DEXTER RUSSELL Spreader, Serrated , 3-1/2", Red (DEX18193R)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (19720)
- DEXTER RUSSELL Turner 4 In X 2 In (16463)
- DEXTER RUSSELL Long Handle Turner 8 In X 3 In (19740)
- DEXTER RUSSELL Hamburger Turner, High Heat 5 In X 4 In (19723H)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (31646)
- DEXTER RUSSELL Square End Turner, High Heat 8 In X 3 In (19613H)
- Dexter Russell Cooking Utensils