Shop All Peelers, Cutters and Slicers
Dexter Russell
Griddle Scraper 4 In
Mfr # 31640
Zoro # G3212338
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Carbon Steel
- Handle Material Polypropylene
- NSF Certified Yes
- High-Heat Compatible No
- Hanging Hole No
Product Information
- Brand Dexter Russell
- MFR # 31640
- Zoro # G3212338
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Griddle Scraper |
Blade Material | High Carbon Steel |
Handle Material | Polypropylene |
NSF Certified | Yes |
High-Heat Compatible | No |
Hanging Hole | No |
Product Type | Griddle Scraper |
Description
Griddle Scraper, Overall Length 8 1/2 in, Product Type Griddle Scraper, Handle Material Polypropylene, High-Heat Compatible No, Hanging Hole No, Blade Length 4 in, Blade Material High Carbon Steel, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY UPRIGHT FREEZER (DUFM101A2WDD)
- VOLLRATH Pan, Full Size, 3.9 Qt (30012)
- GE Water Filter (GSWF)
- JACKSON Rocker Switch 7/8 X 1-1/2 Dpst (5930-011-49-55)
- DEXTER RUSSELL Frosting Spatula 65 In (19803)
- DEXTER RUSSELL Sandwich Spreader 35 In (18100)
- DEXTER RUSSELL Clam Knife 3 In (10523)
- DEXTER RUSSELL Cutlery Set 3 Pc (29803)
- DEXTER RUSSELL Net Knife W/Sheath 4 In (31431)
- DEXTER RUSSELL 4 in Pizza Cutter Blade (P17)
- 1947KITCHEN French Fries, Fruit, Vegetable Cutter and Dicer Tool, 2PK (TI-EPIFFS-2PK)
- Dexter Russell Peelers, Cutters and Slicers