Shop All Peelers, Cutters and Slicers
Dexter Russell
Duoglide Bread/Slicer 75 In
Mfr # 40023
Zoro # G1020839
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dexter Russell
- MFR # 40023
- Zoro # G1020839
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Duoglide Bread/Slicer 7.5 In |
Description
Duoglide Bread/Slicer 7.5 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH 23 in x 17 1/4 in Gray Divided Bus Box (52632)
- GARLAND Top Burner Valve 1/8 Mpt X 3/8-27 (1562598)
- DEXTER RUSSELL Utility/Deboning Knife 4-1/2 In (26323)
- TORREY REFRIGERATION USA INTERUPT SWITCH (M503481)
- DEXTER RUSSELL Griddle Scraper 3 In (19603)
- DEXTER RUSSELL Flexible Pan Scraper 3 In (50401)
- DEXTER RUSSELL Sandwich Spreader, Blue Handle 35 In (18193C)
- DEXTER RUSSELL Forged, Scalloped Bread Slicer 8 In (30405)
- DEXTER RUSSELL Bakers Spatula 10 In (17220)
- DEXTER RUSSELL Beef Skinner 6 In (06573)
- AMERICAN METALCRAFT 4 in White Pizza Cutter (PIZW1)
- Dexter Russell Peelers, Cutters and Slicers