Shop All Knives & Cutlery
Dexter Russell
Duo Edge Santoku Knife, 7 In
Mfr # 30402
Zoro # G7492685
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Stain Free High Carbon Steel
- Blade Material 420 Stainless Steel
- Length 7 in
- Handle Polyoxymethylene
- Handle Color Black
Product Information
- Brand Dexter Russell
- MFR # 30402
- Zoro # G7492685
- UPC # 092187304026
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Santoku Knife |
Blade Type | Stain Free High Carbon Steel |
Blade Material | 420 Stainless Steel |
Handle | Polyoxymethylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | No |
Finger Guard Included | No |
Forged/Stamped | Forged |
Number of Implements | 1 |
Knife Type | Santoku Knife |
Metal Detectable | No |
Description
Santoku Knife, FDA Compliant No, Forged/Stamped Forged, Knife Type Santoku Knife, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Double Edge, Overall Length 11 1/2 in, NSF Certified Yes, Handle Material Polyoxymethylene, Blade Length 7 in, Handle Length 4 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Flame Rod, Electrode And Gskt Kit (104000240)
- FETCO Faucet Hot Wa Upper Assembly (1071.00019.00)
- SILVER KING Pin Hinge (22415)
- DINEX Latch, Drop, Top Mount (DX160902594)
- DEXTER RUSSELL Poultry Knife, 3 1/4 In, Ergo, Clip Point (11193)
- DEXTER RUSSELL Scalloped Slicer, 10 In (31604)
- DEXTER RUSSELL Tourne Knife, Black Handle 25 In (15153)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Green (12443G)
- DEXTER RUSSELL Forged Scraping Knife 3 In (50801)
- DEXTER RUSSELL Butchers Shrp, Diamond Guard, Medium (07030)
- STARFRIT Ceramic 3" Paring Knife (93870-003-NEW1)
- Dexter Russell Knives & Cutlery