Shop All Peelers, Cutters and Slicers
Dexter Russell
Dough Cutter/Scraper 6 In X 3 In
Mfr # 19783
Zoro # G3212651
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- NSF Certified Yes
- Product Type Cutter Scraper
- Color White
- Autoclavable No
Product Information
- Brand Dexter Russell
- MFR # 19783
- Zoro # G3212651
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Food Handling Scraper |
Handle Material | Polypropylene |
NSF Certified | Yes |
Product Type | Cutter Scraper |
Color | White |
Autoclavable | No |
Handle Included | Yes |
Metal Detectable | No |
Description
Food Handling Scraper, Product Type Cutter Scraper, Autoclavable No, Blade Length 6 in, Blade Material Steel, Blade Width 3 in, Handle Included Yes, Handle Material Polypropylene, Overall Length 12 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL PUMP TUBE W/SPRING (990119302)
- LA VICTORIA La Victoria Mild Red Enchilada Sauce 102 oz., PK6 (07812)
- BOHN REFRIGERATION Blade, Fan , 12"Od, Alum, Cw, 23 Deg (4840C)
- GATORADE 13163 Thirst Quencher Instant Powder Sports Drink Mix, Powder, LemonLime Flavor, 134 oz Pack (4700)
- DEXTER RUSSELL Pizza Cutter, Red Handle 4 In (18023R)
- DEXTER RUSSELL Cooks Fork, High Heat 13 In (14443H)
- DEXTER RUSSELL Forged Broiler Fork 22 In (14130)
- DEXTER RUSSELL Pizza Cutter, Black Handle 4 In (31631)
- DEXTER RUSSELL Pie Knife 5 In (31643)
- DEXTER RUSSELL Cutlery Set 3 Pc (29803)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Grn (M22418GR)
- Dexter Russell Peelers, Cutters and Slicers