Shop All Peelers, Cutters and Slicers
Dexter Russell
Cooks Knife 8 In
Mfr # 31600
Zoro # G3212295
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- NSF Certified Yes
- Handle Material Polypropylene
- Number of Implements 1
- Edge Style Honed Edge
Product Information
- Brand Dexter Russell
- MFR # 31600
- Zoro # G3212295
- Country of Origin China
- Category Peelers, Cutters and Slicers
Details
Item | Cooks Knife |
Handle Color | White |
NSF Certified | Yes |
Handle Material | Polypropylene |
Number of Implements | 1 |
Edge Style | Honed Edge |
Finger Guard Included | Yes |
Knife Type | Cook's Knife |
Description
Cooks Knife, Edge Style Honed Edge, Knife Type Cook's Knife, Blade Material Steel, Handle Color White, Overall Length 13 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Freezer Pop, Sugar Free, Dragon Fruit, Fruit Punch, Mixed Berry, Orange, Watermelon, 150 PK (159200231)
- DART Disposable Hot cup 6 oz. White, Foam, Pk1000 (6J6)
- ZORO SELECT Spoon, White, Med, PK100 (BWK SPOONMWPS)
- BKI Pilot Light, Round 250V (PL0004)
- DEXTER RUSSELL Bakers Spatula 4 In (19830)
- DEXTER RUSSELL Center Pull Hook 4 In, Round Handle (42051)
- DEXTER RUSSELL Scal S104Scs In Red, White / Blue 3 Pack (15423)
- DEXTER RUSSELL Lamb Skinner 5-1/4 In (27063)
- DEXTER RUSSELL Clip Point Parer, Black Handle 325 In (24323B)
- DEXTER RUSSELL 4 in Black Pizza Cutter (P94ZZA-4)
- NORPRO Norpro 5401 Corn Cutter & Creamer; Wood (154882)
- Dexter Russell Peelers, Cutters and Slicers