Shop All Peelers, Cutters and Slicers
Dexter Russell
Cooks Fork, High Heat 13 In
Mfr # 14443H
Zoro # G1025696
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dexter Russell
- MFR # 14443H
- Zoro # G1025696
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Details
Item | Cooks Fork, High Heat 13 In |
Description
Cooks Fork, High Heat 13 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE FILTR HAMMCK 24""X240""X1"" (HR24240)
- WILBUR CURTIS Faucet With Shield Base Shank (WC-1901A)
- FISHER MFG Prong (1000-8100)
- HASTINGS HOME Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 14-inch Diameter Display (916446LHH)
- DEXTER RUSSELL Heavy Duty Kitchen Shears 9-1/2 In (19920)
- DEXTER RUSSELL Scalloped Sandwich Spreader 35 In (18120)
- DEXTER RUSSELL Clam Knife 3 In (10813)
- DEXTER RUSSELL Scalloped Slicer 12 In (31605)
- DEXTER RUSSELL Roast Slicer, Black Handle 12 In (31607B)
- DEXTER RUSSELL Scal S104Scs In Red, White / Blue 3 Pack (15423)
- STARFRIT Stainless Steel Fry Cutter (093123-006-BLCK)
- Dexter Russell Peelers, Cutters and Slicers