Shop All Knives & Cutlery
Dexter Russell
Chinese Chefs Knife 8 In X 325 In
Mfr # 08040
Zoro # G1028706
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- NSF Certified No
- Handle Material Hardwood
- Edge Style Honed Edge
- Number of Implements 1
Product Information
- Brand Dexter Russell
- MFR # 08040
- Zoro # G1028706
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Chinese Chefs Knife |
Blade Type | Straight |
NSF Certified | No |
Handle Material | Hardwood |
Edge Style | Honed Edge |
Number of Implements | 1 |
Metal Detectable | No |
Knife Type | Chef's Knife |
Description
Chinese Chefs Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Brown, Blade Type Straight, Overall Length 11 in, NSF Certified No, Handle Material Hardwood, Blade Length 8 in, Handle Length 3 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Pressure Regulator (1178815)
- RALSTON Ralston Quick Grits 24 oz., PK12 (X24600T5265)
- PERLICK Fr Series Digital Controller, #1026455A (1026455A)
- BROAN Range Hoods (BUEZ121WW)
- DEXTER RUSSELL Bread Slicer, Offset, 8 In, Scalloped, Black (31606B)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Blue (01563C)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Blue (15303C)
- DEXTER RUSSELL Hand Held Knife Sharpener 2 Stage (07921)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10433)
- DEXTER RUSSELL Knife, Fillet (10213)
- MERCER CUTLERY Santoku Knife, 7 In (M20707)
- Dexter Russell Knives & Cutlery