Shop All Cooking Utensils
Dexter Russell
Cake Turner, Red Handle 8 In X 3 In
Mfr # 19693R
Zoro # G1022869
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Handle Material Polypropylene
- NSF Certified Yes
- Dishwasher Safe No
- Product Type Cake Turner
Product Information
- Brand Dexter Russell
- MFR # 19693R
- Zoro # G1022869
- Country of Origin United States
- Category Cooking Utensils
Details
Item | Cake Turner |
Handle Color | White |
Handle Material | Polypropylene |
NSF Certified | Yes |
Dishwasher Safe | No |
Product Type | Cake Turner |
Maximum Temperature | 500 Degrees F |
High-Heat Compatible | Yes |
Hanging Hole | No |
Description
Cake Turner, Overall Length 13 in, Product Type Cake Turner, Handle Material Polypropylene, Maximum Temperature 500 Degrees F, Handle Color White, High-Heat Compatible Yes, Hanging Hole No, Blade Length 8 in, Blade Material Steel, Blade Width 3 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Valve, Combo , 24V, 1/2" Npt, Lp (60113502-CL)
- GATORADE Sports Drink Mix, 8.5 oz., Mix Powder, Regular, Riptide Rush (33665)
- WYNNS GRAIN & SPICE Wynn's Grain & Spice Heritage Style Breading 40lbs (92230)
- MAGIKITCHN KNOB, PLT VLV 600 (2R-0983202)
- DEXTER RUSSELL Hamburger Turner, High Heat 5 In X 4 In (19723H)
- DEXTER RUSSELL Cake Turner, Yellow Handle 8 In X 3 In (19693Y)
- DEXTER RUSSELL Hamburger Turner, 11 1/4 In, White (16343)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (16090)
- DEXTER RUSSELL Turner, 8" X 3", White (P94856)
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In (16150)
- NORPRO TONGS STAINLESS STL 9 in. (1939)
- Dexter Russell Cooking Utensils