Shop All Knives & Cutlery
Dexter Russell
Butcher Knife, 12 In, Poly, White
Mfr # 04113
Zoro # G3224837
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Butcher Knife
- Blade Type Honed
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
- Handle Color White
Product Information
- Brand Dexter Russell
- MFR # 04113
- Zoro # G3224837
- UPC # 092187041136
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 12 in |
Details
Item | Butcher/Skinning Knife |
Type | Butcher Knife |
Blade Type | Honed |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Butcher Knife |
Finger Guard Included | Yes |
Number of Implements | 1 |
Description
Butcher/Skinning Knife, Knife Type Butcher Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 17 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 12 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 12 in Aluminum Colander (ALO-8BH)
- MIDDLEBY Link, Repair - Master #35 (22273-0002)
- BOHN Fan Blade 12 Od X 5/16 Bore (5110E)
- LODGE Blacklock Cast Iron Griddle Black (BL77DG)
- DEXTER RUSSELL Butcher Knife, 6 In, Poly, White (04123)
- DEXTER RUSSELL Butcher Knife, 10 In, NSF (04103)
- DEXTER RUSSELL Butcher Knife, 8 In, NSF (04133)
- DEXTER RUSSELL Knife, Fillet (10213)
- DEXTER RUSSELL Cooks Knife, Black Handle, 10" (36006)
- DEXTER RUSSELL Poultry Knife, 3 In, NSF (11043)
- MERCER CUTLERY Genesis Nakiri, Granton Edge, 7" (M21067)
- Dexter Russell Knives & Cutlery