Shop All Knives & Cutlery
Dexter Russell
Breaking Knife, Black, 8 In.
Mfr # 27663
Zoro # G4451133
original price:
$41.66
4% off
new price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Narrow
- Blade Material Stainfree High Carbon
- Length 8 in
- Handle Poly/Nylon Blend
- Handle Color Black
Product Information
- Brand Dexter Russell
- MFR # 27663
- Zoro # G4451133
- UPC # 092187276637
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Breaking Knife |
Blade Type | Narrow |
Blade Material | Stainfree High Carbon |
Handle | Poly/Nylon Blend |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Includes | Safety Tip |
Finger Guard Included | Yes |
Metal Detectable | No |
Knife Type | Breaking Knife |
Number of Implements | 1 |
Description
Breaking Knife, FDA Compliant No, Knife Type Breaking Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Narrow, Includes Safety Tip, Overall Length 8 in, NSF Certified Yes, Handle Material Poly/Nylon Blend, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Element 120V, 1650W (AS-54058)
- IVATION 24-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC241B)
- MILLER MFG Duraflex Muck Bucket Tub 70 Qt. ROYAL (1128-RY)
- HOBART Gauge Glass Washer (0817098-5)
- DEXTER RUSSELL Offset Sandwich Knf, Black Hdle 9 In (24423B)
- DEXTER RUSSELL Stainless Heavy Duty Cleaver 8 In (08230)
- DEXTER RUSSELL Knife Scabbard For Up To 9 In Blade (20450)
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- DEXTER RUSSELL Paring Knife, 3-1/2" (30500)
- DEXTER RUSSELL Skinning Knife 6 In (06221)
- DEXTER RUSSELL Tri Stone Sharpening System (07946)
- Dexter Russell Knives & Cutlery