Shop All Knives & Cutlery
Dexter Russell
Bread Slicer, Offset, 8 In, Scalloped, Black
Mfr # 31606B
Zoro # G9745741
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Offset Slicer
- Blade Type Scalloped
- Length 8 in
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
Product Information
- Brand Dexter Russell
- MFR # 31606B
- Zoro # G9745741
- UPC # 092187572142
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Bread Knife |
Type | Offset Slicer |
Blade Type | Scalloped |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Offset Knife |
Description
Bread Knife, FDA Compliant No, Knife Type Offset Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Offset, Scalloped, Overall Length 8 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Sharpening Stone For 401 Edl (A526SSP)
- KROWNE Krowne 30-148 - Floor/Bar Sink Basket (30-148)
- ACCUREX Bearing, Pb 1, Scah, Dodge, 055106 (360100)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40113)
- DEXTER RUSSELL Bread Slicer, 9 In, Offset, Scalloped, White (13583)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Green (12443G)
- DEXTER RUSSELL 6" Produce Knife with Guard Chef/Utility Knife, Brown (09160)
- DEXTER RUSSELL Flexible Fillet, Mldbl Hndl W/Scabbard, 8" (24683)
- DEXTER RUSSELL Knife, Net (15403)
- DEXTER RUSSELL Narrow Curved Boning Knife 6 In (24003)
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black (83103)
- Dexter Russell Knives & Cutlery