Shop All Knives & Cutlery
Dexter Russell
Boning Knife, Wide, Curved, 6 In, NSF
Mfr # 01523
Zoro # G0328203
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
- Handle Color White
- NSF Certified Yes
Product Information
- Brand Dexter Russell
- MFR # 01523
- Zoro # G0328203
- UPC # 092187015236
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Wide |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Knife Type | Boning Knife |
Finger Guard Included | Yes |
Number of Implements | 1 |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color White, Blade Type Wide, Overall Length 11 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBY Beets Libby Fancy Diced 104 oz., PK6 (F003710096218)
- CRESTWARE Pizza Cutter Wheel, Plastic, 4 in. W (PC4)
- TRANE Time Delay 5 Minute (RLY03031)
- INTERNATIONAL COLD STORAGE Door Heater-227"Long Icics For - Part# Ics03275 (ICS03275)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF (01543)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In, NSF (01563)
- DEXTER RUSSELL Boning Knife, Narrow, Curved, 6In, NSF (01493)
- DEXTER RUSSELL Scalloped Cooks Knife 10 In (12453)
- DEXTER RUSSELL Cimeter Knife, 10 In, Poly, Wht (05533)
- DEXTER RUSSELL Knife Guard, 8 In, Poly, Black, Wide (83105)
- VICTORINOX 14 in Sharpening Steel (7.8991.25)
- Dexter Russell Knives & Cutlery