Shop All Knives & Cutlery
Dexter Russell
Boning Knife, Semi-Flex, 6 In, NSF, Blue Dot
Mfr # 27023
Zoro # G8366127
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blue Dot
- Blade Type Curved/Semi-Flexible
- Length 6 in
- Blade Material High Carbon Steel
- Handle Sanitary Polypropylene
Product Information
- Brand Dexter Russell
- MFR # 27023
- Zoro # G8366127
- UPC # 092187270239
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Type | Blue Dot |
Blade Type | Curved/Semi-Flexible |
Blade Material | High Carbon Steel |
Handle | Sanitary Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Boning Knife |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Black, Blade Type Curved, Semi-Flexible, Overall Length 6 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE VALVE GRAV DRAIN 2ID 220V NO (803292P)
- FAME FABRICS Smock, Female, Purple, K72, XS (32540)
- HOBART Hinge Assembly For - Part# 01-3Pb045 (01-3PB045)
- TRUE Tube, Capillary (851138)
- DEXTER RUSSELL 9 in Offset Sandwich Knife (SG163-9SCB-PCP)
- DEXTER RUSSELL Boning Knife, Black, 6 In. (27283)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Blue (01563C)
- DEXTER RUSSELL Oyster Knife, Galveston Pattern 4 In (10873)
- DEXTER RUSSELL Boning Knife, Narrow, 6 In (01355)
- DEXTER RUSSELL Paring Knife, 3-1/2" (30500)
- GLOBE Warning Plate Drive Pin (851-6P)
- Dexter Russell Knives & Cutlery