Shop All Knives & Cutlery
Dexter Russell
Boning Knife, Black, 6 In.
Mfr # 27283
Zoro # G4451142
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Blade Material Stainfree High Carbon
- Handle Poly/Nylon Blend
- Handle Color Black
- NSF Certified No
Product Information
- Brand Dexter Russell
- MFR # 27283
- Zoro # G4451142
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Blade Type | Curved |
Blade Material | Stainfree High Carbon |
Handle | Poly/Nylon Blend |
Handle Color | Black |
NSF Certified | No |
Includes | Safety Tip |
Finger Guard | Yes |
Metal Detectable | No |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Boning Knife |
Description
Boning Knife, FDA Compliant No, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Curved, Semi-Flexible, Includes Safety Tip, Overall Length 6 in, NSF Certified No, Handle Material Poly/Nylon Blend, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (12J16)
- COMMERCIAL CHEF Countertop Microwave Oven, 0.6 Cu. Ft, Black (CHM660B)
- HENNY PENNY Wrench-Allen 5/32 Inch (12149)
- NORLAKE Kason® - 11245000028 Hinge (71602)
- DEXTER RUSSELL Curved Stiff Boning Knife 6 In (26043)
- DEXTER RUSSELL Cooks Knife 8 In (29243)
- DEXTER RUSSELL Knife, Skinning (06123)
- DEXTER RUSSELL Deboning Knife, Orange, 3-1/4 In. (11423)
- DEXTER RUSSELL Oyster Knife, Galveston Pattern 4 In (10873)
- DEXTER RUSSELL Paring Knife, Green Handle, 3-1/2" (36000G)
- MERCER CUTLERY Praxis 8" Chef Knife, Rose Wood Handle (M26040)
- Dexter Russell Knives & Cutlery