Shop All Knives & Cutlery
Dexter Russell
Boning Knife, Black, 5 In.
Mfr # 27243
Zoro # G4451124
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Blade Material Stainfree High Carbon
- Handle Poly/Nylon Blend
- Handle Color Black
- NSF Certified No
Product Information
- Brand Dexter Russell
- MFR # 27243
- Zoro # G4451124
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 5 in |
Details
Item | Boning Knife |
Blade Type | Curved |
Blade Material | Stainfree High Carbon |
Handle | Poly/Nylon Blend |
Handle Color | Black |
NSF Certified | No |
Includes | Safety Tip |
Finger Guard | Yes |
Metal Detectable | No |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Boning Knife |
Description
Boning Knife, FDA Compliant No, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Curved, Semi-Flexible, Includes Safety Tip, Overall Length 5 in, NSF Certified No, Handle Material Poly/Nylon Blend, Blade Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Caddy, Restroom (Yellow) (992665)
- ALLIANCE SWITCH CYCLE-6 POSITION (801240)
- PITCO Basket Hanger For - Part# Pta1105404 (PTA1105404)
- CRESTWARE Sauce Pan w/Cool Grip, 3 qt, Aluminum (PAN3H)
- DEXTER RUSSELL Semistiff Curved Boning Knife 6 In (01445)
- DEXTER RUSSELL Mill Knife W/Guard 4 In X 1-1/4 In (60240)
- DEXTER RUSSELL Breaking Knife, Large Handle 8 In (27193)
- DEXTER RUSSELL Sheath, 4 In Length (20490)
- DEXTER RUSSELL Breaking Knife 10 In (05493)
- DEXTER RUSSELL 14 in Traditional™ Butcher Steel (A14R-PCP)
- THE PENCIL GRIP Eisen Sharpeners, Two-Hole, 1.5 x 1.75, Randomly Assorted Color (ESN-51301)
- Dexter Russell Knives & Cutlery