Shop All Knives & Cutlery
Dexter Russell
Boning Knife, 6" L, SS Blade, Blue
Mfr # 01563C
Zoro # G9887845
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Blade Type Honed
- Length 6 in
- Blade Material Stainless steel
- Handle Polypropylene
Product Information
- Brand Dexter Russell
- MFR # 01563C
- Zoro # G9887845
- UPC # 092187570018
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Type | Straight |
Blade Type | Honed |
Blade Material | Stainless steel |
Handle | Polypropylene |
Handle Color | Blue |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Knife Type | Boning Knife |
Finger Guard Included | Yes |
Number of Implements | 1 |
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Blue, Blade Type Honed, Overall Length 11 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Eterna Cartridge With Spring Che (002712-40NS)
- MISSION FOODS Mission Foods No Salt White Round Tortilla Chips 2lbs, PK6 (8617)
- WALCO STAINLESS Erik Dessert Spoon, PK12 (1207)
- DAYMARK Shelf Life Label, 2 In. H, 2 In. W, PK250 (112438)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Green (01563G)
- DEXTER RUSSELL Chef Knife, 8" L, SS Blade, Blue (12443C)
- DEXTER RUSSELL Oyster, Galveston, 4 In, Poly, White (10503)
- DEXTER RUSSELL Cooks Knife, 8 In, White (12443)
- DEXTER RUSSELL Cooks Knife 10 In (24163)
- DEXTER RUSSELL Cooks Knife 12 In (31629)
- BON CHEF Gaucho, Steak Knife, Dark Wood Handle, Pointed Tip Blade, 13/0, 10" , set of 12 (S937)
- Dexter Russell Knives & Cutlery