Shop All Exit Devices
Dexter By Schlage
Surface Vertical Rod, Satin Chrome
Mfr # ED1000-V-EO-3FT 7FT DH US26D
Zoro # G9529016
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED1000
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 29 in to 36 in
- Fits Stile Width 4 1/4 in
Product Information
- Brand Dexter By Schlage
- MFR # ED1000-V-EO-3FT 7FT DH US26D
- Zoro # G9529016
- Country of Origin China
- Category Exit Devices
Dimensions
Door Width | 29 in to 36 in |
Fits Stile Width | 4 1/4 in |
Door Height | Up to 120 in |
Details
Series | ED1000 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Surface Vertical Rod |
Lockdown Type | Hex Dogging |
Grade | 1 |
ADA Compliant | ADA Compliant |
Standards | UL Listed |
Electrical/Mechanical | Mechanical |
Lockset Function | Exit |
Performance | Heavy Duty |
Description
Surface Vertical Rod, Exit Only Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 29 in to 36 in, Series ED1000, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL Listed, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Cups Round 2 In W/Felt Clear (FE-50840-PS)
- KERI SYSTEMS Proximity Key Fob, 1-1/2" H, PK10 (PKT-10X-10)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 31.7mm ID, PK50 (ZUSAH3.5X31.7)
- PRIMELINE TOOLS Mirrored Door Pull with Adhesive Back (2 Pack) (MP6942)
- DEXTER BY SCHLAGE Rim Panic Device, Oil Rubbed Bronze (ED1000-R-EO-3FT-US10B)
- DEXTER BY SCHLAGE Rim Panic Device, Stain SS (ED1000-R-EO-3FT-US32D)
- DEXTER BY SCHLAGE Rim Panic Device, Satin Chrome (ED1000-R-EO-3FT-US26D)
- ADAMS RITE Concealed Vertical Rod (8622MLR-36)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- IVES COMMERCIAL Steel Sex Bolts for Letter Box Plates Bright Brass Finish (09355605)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- Dexter By Schlage Exit Devices