Shop All Deadbolt Locks
Dexter By Schlage
Deadbolt Locks, Cylindrical, Grade 1
Mfr # DB2000-SCT-626-KDC
Zoro # G9529101
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional
- Lockset Grade 2
- Series 5SY4
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Dexter By Schlage
- MFR # DB2000-SCT-626-KDC
- Zoro # G9529101
- Country of Origin China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt Locks, Cylindrical, Commercial, Industrial, Institutional, Lockset Grade 2, Series DB2000, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Ligature Resistant No, Cylinder Single SFIC, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Keys, Latch, Strike, Material Stainless Steel, Number of Keys 2, Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, D21980 (D21980)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Avila (F170 VLA 619)
- HAMPTON PRODUCTS-WRIGHT Wht Key Button Lock (VK333X3WH)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-DCT-626-KDC)
- DEXTER BY SCHLAGE DB2000 DOUBLE CYL DEADBOLT CYLINDER X CYLINDER GRADE 2 DEADBOLT LESS SFIC PREP-SATIN CHROME (DEX-DB2000-DCT-626-SFIC)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-SCT-626-KDC)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-DCT-613-KDC)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-613-KDC)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-SCT-613-KDC)
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, K (B560P 626 KA4)
- Dexter By Schlage Deadbolt Locks