No Product Image Available

Dexter Axle

Trailer Axle Spindle 2 X (Discontinued)



This Product is Discontinued
Shop for all Trailer & Towing Accessories
 

Product Information

Description

Axle spindles are components on a vehicle's steering axle the same goes on a trailer that secures the braking system and attaches the wheels and tires to the axle A steering axle's axle spindles are coupled to the axle assembly by ball joints or kingpins, and the wheel hub is fastened to the spindle by a castellated nut In both cases, the wheel bearings ride on the axle spindles, with a trailer's spindles frequently welded or bolted to an axle What causes a spindle to deteriorate The most typical cause is bearing wear and tear, or the spindle has broken and has to be replaced Dexter Axle is dedicated to offering the most durable, highquality, and highperformance torsion axles available on the market All axles went to extensive safety and quality testing Key features Constructed of highstrength steel of automotivegrade It safeguards the braking system Thick steel fabrication for lasting durability This product replaces 80325, 3480325, 81628803259 Specifications SKU3380325 UPC081628803259 Weight495 LBS Dimensions2 x 814 Bearing Surface1 116 x 138 Includes nut, washer, and cotter pin Brand Dexter Axle Includes nut, washer and cotter pin This product replaces 80325, 3480325, 81628803259

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.