Shop All Trailer & Towing Accessories
Dexter Axle
Double Lip Type, 1.72" Inside Diameter, 2.565" Outside Diameter, Rubber
Mfr # 010-019-00
Zoro # G806158155
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dexter Axle
- MFR # 010-019-00
- Zoro # G806158155
- UPC # 765053177184
- Country of Origin United States
- Category Trailer & Towing Accessories
Description
Zinc; Black; Polyurethane
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Shurflo Blaster II Black 45 PSI 3.5 GPM Washdown Pump 9" x 5" x 4 1/8" (4238-121-E07)
- DISCO Hex Head Body Bolt Assort, 345 pcs. (8681)
- WAI GLOBAL ALTDR 15SI (7853N)
- PERMATEX A/T Rtv Sealant 3Oz Carded Tube Permatex, 81180 (81180)
- DEXTER AXLE Metal Body Double Lip Type, 2-1/4" Inside Diameter, 3.376" Outside Diameter, Rubber (010-036-00)
- BUYERS PRODUCTS 5/8 x 4.0 Inch Clear Zinc Hitch Pin Assembly With Spring Clip (HP625SC)
- TIE DOWN MARINE Tongue Kit-3X4 Black, #86513 (86513)
- C.E. SMITH Post Guide-On, 60 in., Blk PVC, Boxed (27646)
- FULTON Black Fender, #008550 (008550)
- BUYERS PRODUCTS 12VDC Dump Body Vibrator-900 Pounds Force with Mounting Kit (DBV900)
- REESE Receiver Adapter, 6 In (7020500)
- Dexter Axle Trailer & Towing Accessories