Shop All Landscape Fabric & Fertilizers
Dewitt
U-Shaped Anchoring Pins
Mfr # APRC
Zoro # G102694203
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 0.5
- Length 6.5
- Diameter 0.4
Product Information
- Brand Dewitt
- MFR # APRC
- Zoro # G102694203
- UPC # 42579123483
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 0.5 |
Length | 6.5 |
Width | 2 |
Diameter | 0.4 |
Details
Material | Steel |
Description
Deer are notorious for trying to push under fencing to get at your plants. That's why you need DeWitt Steel Anchoring Pins - heavy-duty, U-shaped pins that secure the bottom of your fence to the ground. Pins come in pkg. of 12. See Item # 145588 for a pkg. of 500.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Duty Holster, RH, Ruger SR9 (K391-SR)
- FRABILL Seine Net - 4 x 20 Mesh (2156)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., White Fr (EC3STL20KFWHTRB)
- CHAPIN Premium Steel Wand H&G (6-8133)
- DEWITT Steel Anchoring Pins, 6 Inch x 1 Inch x 6 Inch, Pack of 500 (APB5)
- DEWITT BARRIER WEED 30YR BLACK 3X50FT (DWB30350)
- DEWITT Problack Landscape Fabric 3x50 Feet - PRO BLK-350 (DE37780)
- DEWITT Sand Bags Flooding/Erosion Control, PK100 (SANDBAG)
- DEWITT 4-oz. Midweight Woven Weed Barrier (20YR-350)
- DEWITT Sunbelt Woven Ground Cover, 4 ft.X300 ft. (SBLT4300)
- REFORESTATION TECHNOLOGIES INTL Mykos Mycorrhizal (RT6502)
- Dewitt Landscape Fabric & Fertilizers