Shop All Landscape Fabric & Fertilizers
Dewitt
4-oz. Midweight Woven Weed Barrier
Mfr # 20YR-350
Zoro # G502694469
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Height 4.5
- Length 36.1
- Diameter 4.5
Product Information
- Brand Dewitt
- MFR # 20YR-350
- Zoro # G502694469
- UPC # 42579123506
- Country of Origin Unknown
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 4.5 |
Length | 36.1 |
Diameter | 4.5 |
Width | 4.5 |
Details
Material | Polypropylene |
Color | Black |
Description
This DeWitt 4-oz. 20-Year Midweight Weed Barrier allows water, air and nutrients to pass through while blocking weeds - making landscaping jobs easier. Use to retain and separate soil, or control weeds under mulched plantings, decks or patios. Measures 3'W x 50'L roll. Colored stripes spaces 12" apart make locating and aligning plants simple.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Atlas Digger, 4ft. Wood Handles (21100)
- FELCO #15 Small Rotating Handle Bypass Pruner (1115)
- BEST FRIENDS Grazing Muzzle HORSE (1741-H)
- AP PRODUCTS AP Products 013-242 Exit Window Latch - Right Hand (013-242)
- DEWITT Professional Landscape Fabric (3301C-502)
- DEWITT Sand Bags Flooding/Erosion Control, PK100 (SANDBAG)
- DEWITT 6x300 BLK Weed Barrier (PRO BLK6300)
- DEWITT Biodegradable Stakes, PK500 (BIO-DSTAKE6)
- DEWITT PRO5 Weed Barrier, 8 ft.X250 ft., 5oz (P8)
- DEWITT PRO5 Weed Barrier, 5 ft.X250 ft., 5oz (P5)
- EARTH SCIENCE 4 lbs Growth Essentials Organic Blood Meal Soil Amendmentm; Pack of 6 (7010947)
- Dewitt Landscaping Materials