Shop All Drive Pin Anchors
Dewalt
Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 100 PK
Mfr # 02870-PWR
Zoro # G5355292
product price: $29.25
/pk 100, $0.29/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Block, Brick, Concrete, Stone
- Anchor Diameter 1/4"
- Sub-Brand Zamac Nailin
- Material Alloy Steel
Product Information
- Brand Dewalt
- MFR # 02870-PWR
- Zoro # G5355292
- UPC # 075352028705
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" |
Shank Length | 1 1/2 in |
Head Height | 0.140625 in |
Head Diameter | 0.54 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Zamac Alloy, Pin Material Stainless Steel, Finish Plain, Head Type Round, Head Diameter 0.54 in, Head Height 0.140625 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 7/8 in, Pin-Drive Anchor Type Metal Removable Nail Drive Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0012)
- ZORO SELECT M3-0.50 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0020)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (189590)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBSCAPS516181P25)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Plain, 100 PK (02858-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 100 PK (02876-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 100 PK (02864-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (05550-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Plain, 25 PK (06648-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02844-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 2000 PK (07866)
- Dewalt Concrete Anchors