Shop All Flap Discs
Dewalt
XP(TM) Ceramic MAXTRIM Trimmable Flap Disc
Mfr # DWA8281HCTR
Zoro # G2384059
original price:
$8.99
22% off
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Disc Type 27
- Grade Coarse
- Mounting Size 4-1/2"
Product Information
- Brand Dewalt
- MFR # DWA8281HCTR
- Zoro # G2384059
- UPC # 885911617116
- Country of Origin Germany
- Category Flap Discs
Dimensions
Mounting Size | 4-1/2" |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Elite MAXTRIM, Backing Material Cotton/Polyester, Backing Weight YF, Grit 60, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Scotch-Brite„¢ Radial Bristle Brush, 6" x 1/2" x 1" Ceramic 50 Grit (7100138347)
- SCOTCH-BRITE Adhesive/Stripe Removal Disc, 6 In Dia (07502)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 100 Grit (66261136584)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8282HCTR)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280HCTR)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8358HTR)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- DEWALT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (DW8308AL)
- ARC ABRASIVES Flap Disc, 7" dia., Type 29, Medium (10672217-1)
- Dewalt Flap Discs