Shop All Portable Device Chargers
Dewalt
Worksite USB PD Charger, 1-Port, 30W
Mfr # 131 9872 DW2
Zoro # G008018950
original price:
$28.35
12% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Yellow
- Number of Output Connectors 1
- Overall Height 1.85 in
- Overall Width 1.41 in
Product Information
- Brand Dewalt
- MFR # 131 9872 DW2
- Zoro # G008018950
- UPC # 826341043243
- Country of Origin Viet Nam
- Category Portable Device Chargers
Dimensions
Overall Height | 1.85 in |
Overall Width | 1.41 in |
Overall Depth | 1.96 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Worksite USB PD Charger, 1-Port, 30W |
Color | Black, Yellow |
Number of Output Connectors | 1 |
Power Requirement | 100V-240AV - 1.4A 50/60 Hz |
For Use With | Audio Devices, Smart Phones, Tablets |
Indicator | No Indicator |
Max. Operating Temp. | 40 Degrees C |
Output Voltage | AC 5V 9V 12V |
Output Connection Type | USB |
Standards | DOE, ETL, FCC, MSDS, Prop 65, RoHS |
Input Connector | NEMA |
Min. Operating Temp. | 0 Degrees C |
Description
Worksite USB PD Charger, 1-Port, 30W, Power Requirement 100V-240AV - 1.4A 50/60 Hz, Number of Output Connectors 1, Color Black, Yellow, Output Voltage AC 5V 9V 12V, Input Connector NEMA, Output Connection Type USB, For Use With Audio Devices, Smart Phones, Tablets, Overall Height 1.85 in, Overall Width 1.41 in, Overall Depth 1.96 in, Indicator No Indicator, Standards DOE, ETL, FCC, MSDS, Prop 65, RoHS, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. 0 Degrees C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- VTECH Cordless Phone with Two Handsets CS6619-2 (CS66192)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- HP CONSUMER REMARKETING REFURB HP ENVY x360 15-ey0013dx Notebook TOUCH Windows 11 Home AMD Ryzen 5 8GB 256GB 15.6 (66B44UAR#ABA)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- DEWALT Mobile USB PD Charger 4-Port, 60W (141 9009 DW2)
- DEWALT Powerbank (215 1643 DW2)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- DEWALT BATTERY CHARGER KIT 20V 5.0AH (DWDCB205CK)
- BELKIN Belkin International BLKWCH001DQWH Dual USB-C PD GAN Wall Charger (BLKWCH001DQWH)
- Dewalt Portable Device Chargers