Shop All Stationary Electric Air Compressors
Dewalt
Wheelbarrow Compressor, 120/240V, 8 gal.
Mfr # DXCMTA1980854
Zoro # G0330018
product price: $1,229.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,229.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 8 gal.
- Voltage 120/240V
- Tank Type Wheelbarrow
- Max. Pressure 155 psi
Product Information
- Brand Dewalt
- MFR # DXCMTA1980854
- Zoro # G0330018
- UPC # 846212009383
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Overall Height | 29.07" |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120/240V |
Tank Type | Wheelbarrow |
Max. Pressure | 155 psi |
Lubrication Type | Oil Lubricated |
Motor Type | Induction |
Style - Air Compressor | Simplex |
Item | Wheelbarrow Compressor, 120/240V, 8 gal. |
Description
Wheelbarrow Compressor, 120/240V, 8 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA X1 Blow Gun with Xtreme-Flo Safety Nozzl (AG1502FZ)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (M05435443)
- CONTINENTAL CONTITECH 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15599)
- DEWALT Heavy Duty Compressor, 240V, 60 gal. (DXCMLA3706056)
- DEWALT 3.7 RHP 60 Gallon 175 PSI Stationary Single Stage Air Compressor (DXCM602)
- DEWALT Heavy Duty Compressor, 240V, 80 gal. (DXCMLA4708065)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- DEWALT Compressor, 230/460V, 2-Stage, 120 gal. (DXCMH9919910)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 230V (318VN)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-P-230/3)
- Dewalt Stationary Electric Air Compressors