Shop All Hollow Wall Anchors
Dewalt
Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK
Mfr # 02316-PWR
Zoro # G0073407
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- Promotion Restriction Not eligible for promotion
- Compatible Material Brick, Concrete, Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 1-1/4"
- Thread Size 1/4"
Product Information
- Brand Dewalt
- MFR # 02316-PWR
- Zoro # G0073407
- UPC # 753520231682
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 1-1/4" |
Thread Size | 1/4" |
Drill Bit Size | 3/16 in |
Min. Hole Depth | 3/4" |
Screw Size | 1 1/4 in |
Size | 1/4" |
Drill Size | 3/16" |
Anchor Dia. | 3/16 in |
Overall Length | 1 1/4 in |
Thread Length | 1 1/4 in |
Body Length | 1 1/4 in |
Minimum Installation Depth | 3/4 in |
Description
Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/4 in, Head Type Pan, Head Width Not Applicable, Drive Type Phillips, Material Steel, Finish Zinc Plated, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04360.087.0650)
- ZORO SELECT #4-40 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R037)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.062.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07150.025.0250)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02277-PWR)
- DEWALT Wall Anchor, 3/4" L, Zamac Alloy, 100 PK (09409-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 2-1/4" L, Steel, 100 PK (02279-PWR)
- DEWALT Wall Anchor, 1" L, Plastic, 100 PK (07580-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 2" L, Steel, 100 PK (02278-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- ACEDS 12-14 in. Ribbed Anchor with Screw, 6PK (5333315)
- Dewalt Hollow Wall Anchors