Shop All Hollow Wall Anchors
Dewalt
Wall Anchor, 1-5/8" L, Plastic, 100 PK
Mfr # 07584-PWR
Zoro # G0566802
product price: $13.95
/pk 100, $0.14/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
- Anchor Diameter 5/16"
- Anchor Length 1-5/8"
- Thread Size #8 to #14
Product Information
- Brand Dewalt
- MFR # 07584-PWR
- Zoro # G0566802
- UPC # 075352075846
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 1-5/8" |
Thread Size | #8 to #14 |
Drill Bit Size | 5/16 in |
Screw Length | 2-9/16" |
Min. Hole Depth | 2 in |
Min. Thread Length | 1 13/16 in |
Drill Size | 5/16 in |
Anchor Screw Thread Dia. | #8 to #14 |
Anchor Size | #8 to #14 x 1-5/8 in |
Thread Length | 1 13/16 in |
Compatible Screw Size | #8 to #14 |
Minimum Hole Depth | 2 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Plug Anchor, Anchor Length 1 5/8 in, Anchor Diameter 5/16 in, Thread Size Not Applicable, Thread Length 1 13/16 in, Drive Type Not Applicable, Flange Style Not Applicable, Head Type Not Applicable, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #8 to #14, Color White, Finish Plain, Material Plastic, Compatible Material Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07040.080.0045)
- KOCH INDUSTRIES Hitch Pin, Red Head 3/4x6-1/2 in. (4011423)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1345B-1M)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1308-3005-SS)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02266-PWR)
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02277-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/2" L, Steel, 100 PK (02276-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02314-PWR)
- DEWALT Wall-Dog Drywall Anchor Screw Kit, 1-1/4" L, Steel, 50 PK (02332-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, 100 PK (U30530.000.0001)
- Dewalt Hollow Wall Anchors