Shop All Utility Knives
Dewalt
Utility Knife Utility, 6 1/2 in L
Mfr # DWHT10319
Zoro # G3702120
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Multipurpose
- Handle Type Ergonomic
- Handle Color Gray
- Blade Operation Manual Retracting
Product Information
- Brand Dewalt
- MFR # DWHT10319
- Zoro # G3702120
- UPC # 076174103199
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 in |
Overall Length | 6 1/2 in |
Blade Projection Length | 2 7/16 in |
Description
With a retractable blade, the DEWALT DWHT10319 Utility Knife is ideal for general purpose applications. The 6 3/4 in. utility knife has a Zinc/Polypropylene handle that provides comfort and control while you work. This utility knife is designed to be lightweight, making it easy to carry around with you on the job site. With a carbon steel blade, this general purpose utility knife can cut through many materials with ease. Equip yourself with the DEWALT DWHT10319 Utility Knife so you can get your projects done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 19 mm Size, Short Socket, Black Oxide (49-16-1619)
- DRILL AMERICA 3/4"-16 Carbon Steel Hand Tap Set (DWTS3/4-16)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.005 (111100500)
- CHANNELLOCK Precision Hook Pick Set 4pc (HP-4H)
- DEWALT Utility Knife Utility, 7 in L (DWHT10046)
- DEWALT Snap-Off Utility Knife Snap-Off, 5 1/2 in L (DWHT10037)
- DEWALT Folding Utility Knife Utility, 7 1/2 in L (DWHT10261)
- DEWALT Utility Knife Utility, 7 in L (DWHT10295)
- DEWALT Utility Knife Utility, 7 in L (DWHT10296)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- OLFA Concealed Blade Safety Knife, Fiberglass 8 5/8 in L (SK-16)
- Dewalt Utility Knives