Shop All Floor Scrubber Parts
Dewalt
Universal Quick Connector For DEWALT Dust Extractors
Mfr # DWV9000
Zoro # G7417794
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Dust Extraction With Tools For Concrete, Drywall, Or Woodworking Applications
- Includes Universal Quick Connector
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Black & Decker
Product Information
- Brand Dewalt
- MFR # DWV9000
- Zoro # G7417794
- UPC # 885911260473
- Country of Origin China
- Category Floor Scrubber Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Connector |
For Use With | Dust Extraction With Tools For Concrete, Drywall, Or Woodworking Applications |
Includes | Universal Quick Connector |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Black & Decker |
Fits Vacuum Models | DCV585B, DCV585T2, DWV012 |
Description
Connector, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Black & Decker, Fits Vacuum Models DCV585B, DCV585T2, DWV012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK 12 Cleaning Pad, Green (437.056)
- RUBBERMAID COMMERCIAL Rubbermaid Janitor Cart Blue with 25 Gallon Vinyl Bag 617388 (FG617388BLUE)
- STAR BRITE Star brite 093900N Salt Off Concentrate With Protective PTEF Coating - Gallon (093900N)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- DEWALT Tapered Adapter For DEWALT Dust Extractors (DWV9110)
- DEWALT 35MM Tool Adapter For DEWALT Dust Extractors (DWV9130)
- DEWALT 35MM Angled Adapter For DEWALT Dust Extractors (DWV9150)
- DEWALT Tapered Large Diameter Adapter For DEWALT Dust Extractors (DWV9140)
- DEWALT Permanent Adapter for 1" ID Port For DEWALT Dust Extractors (DWV9160)
- DEWALT 1.25" Adapter For DEWALT Dust Extractors (DWV9170)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nilfisk/Advance 30069A (GSQ1008AT)
- Dewalt Floor Scrubber Parts