Shop All Hammer Drill Bits
Dewalt
ULTRACON(R)+ SDS Plus Drill Bits
Mfr # DW5366
Zoro # G0695396
original price:
$44.19
32% off
new price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus Hex Drive
- Includes 1/4 in Nutsetter, 5/16 in Nutsetter, Hex Key, Drive Sleeve, Percussion Bit Holder, Tapcon(R) Insert Bit Adapter
- Decimal Equivalent 0.1562, 0.1875
- Overall Length 7 in
Product Information
- Brand Dewalt
- MFR # DW5366
- Zoro # G0695396
- UPC # 028877563053
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 7 in |
Flute Length | 4 in |
Drill Bit Sizes Included | 5/32 in, 11/64 in, 3/16 in |
Drill Bit Size | 5/32 in to 3/16 in |
Bit Dia. | 5/32", 3/16" , #2, #3, 1/4", 5/16" |
Largest Drill Bit Size | 3/16 in |
Shank Hex Size | 25/64 in |
Smallest Drill Bit Size | 5/32 in |
Description
Rotary Hammer Drill Set, SDS Plus, 10 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 7 in, Bright (Uncoated), Shank Hex Size 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941901)
- CHICAGO PNEUMATIC Flat Chisel Hex Shank (P054183)
- EAGLE TOOL US Flexible Extension, 1/4" Hex, 54" L (EX25054)
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- DEWALT 1-Piece 2" x 22" SDS Max Core Bit (DW5917)
- DEWALT 5/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5809)
- DEWALT 3/4" SDS+ Hollow Bit (DWA54034)
- DEWALT 1-3/8"x31"x36" High Impact 4 Cutter SDS Max (DW5857)
- DEWALT 3/8" x 10" x 12" SDS+ Hammer Bit (DW5430)
- SURTEK Hammer Drill Bit 1/4 X 6" Straight Shank (119157)
- Dewalt Drill Bits