Shop All Concrete Anchor Screws
Dewalt
Ultracon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK
Mfr # DFM12702
Zoro # G4304448
product price: $12.29
/pk 100, $0.12/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Wood
- Anchor Diameter 3/16"
- Sub-Brand Ultracon
- Material Steel
Product Information
- Brand Dewalt
- MFR # DFM12702
- Zoro # G4304448
- UPC # 075352317328
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 3/4 in |
Drill Bit Size | 5/32" |
Minimum Installation Depth | 1 3/4 in |
Screw Size | 1 3/4 in |
Thread Length | 1 1/2 in |
Head Width | 0.25 in |
Body Length | 1 3/4 in |
Head Height | 0.11 in |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 1 3/4 in, Overall Length 1 3/4 in, Thread Length 1 1/2 in, Head Type Hex, Head Width 0.25 in, Head Height 0.11 in, Drive Type External Hex, Material Steel, Finish Stalgard, Material Grade/Class Grade SW, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11612.062.0001)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 5 in L, 10 PK (U55000.031.0500)
- ZORO SELECT Binding Barrel, #8-32, 4 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 5 PK (5MA72)
- TAMPER-PRUF SCREWS #10-24 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91615)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12704)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12706)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- DEWALT Screw Anchors, PK 50 (DFM5ELG204)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Galvanized, 50 PK (PFM1461240)
- TANNER 3/16in x 3-3/4in UltraCon+ Masonry Screws Slotted Hex Washer1000 Pieces/Bucket (TB-855)
- Dewalt Concrete Anchor Screws