Shop All Concrete Anchor Screws
Dewalt
Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK
Mfr # DFM12700
Zoro # G4308368
product price: $10.25
/pk 100, $0.10/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Wood
- Anchor Diameter 3/16"
- Sub-Brand Ultracon
- Material Steel
Product Information
- Brand Dewalt
- MFR # DFM12700
- Zoro # G4308368
- UPC # 075352317304
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1-1/4" |
Drill Bit Size | 5/32" |
Minimum Installation Depth | 1 3/4 in |
Screw Size | 1-1/4 in |
Thread Length | 1 in |
Body Length | 1 1/4 in |
Head Width | 0.25 in |
Head Height | 0.11 in |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Thread Length 1 in, Head Type Hex, Head Width 0.25 in, Head Height 0.11 in, Drive Type External Hex, Material Steel, Finish Stalgard, Material Grade/Class Grade SW, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.180.1000)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg (Z0694)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU70)
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/8 in Length, 100 PK (FBFTSCAPS103238P100)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12702)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12704)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12706)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 25 PK (PFM1461520)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 100 PK (PFM1411100)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUH315)
- TAPCON 3/16-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3010C)
- Dewalt Anchor Screws