Shop All Tool Lanyards & Tethering
Dewalt
Twin Leg Tool Lanyard, 15 lb. capacity
Mfr # DXDP720220
Zoro # G109228012
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Hand Tools
- Max. Working Load 15 lb
- Color Black
- Includes Steel Carabiner
Product Information
- Brand Dewalt
- MFR # DXDP720220
- Zoro # G109228012
- UPC # 00810091650240
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 51 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Twin Leg Tool Lanyard, 15 lb. capacity |
Max. Working Load | 15 lb |
Color | Black |
Includes | Steel Carabiner |
Anchorage End Connection | Carabiner |
For Tool Type | Hand Tools |
Tethering Component | Tether |
Tool End Connection | Carabiner |
Anchorage End Material | Aluminum, Polyester |
Tether Style | Elastic |
Weight Capacity | 15 lb |
Description
Twin Leg Tool Lanyard, 15 lb. capacity, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Polyester, For Tool Type Hand Tools, Maximum Working Length 51 in, Tool End Connection Carabiner, Includes Steel Carabiner, Tether Style Elastic, Tethering Component Tether, Weight Capacity 15 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #30 NMTB ER-40 Collet Chuck-Drawbar End (3900-5084)
- KO-KEN Socket 9/16 6 Point 80mm Thin walled 3/8 Sq. Drive (13301A-9/16)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3514)
- DEWALT Corner Roller (DXTT-2-707)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSCAR)
- MILWAUKEE TOOL 5 pc. 2 lb. 2 in. Split Ring (48-22-8883)
- GEAR KEEPER Wrist Tool Lanyard, 9 in. L, Strap/Ring (TA1-3001)
- TOOLMATE Retractable Tool Tether and Tape Pouch (0KB6-80B01)
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- Dewalt Tool Lanyards & Tethering