Shop All Tool Boxes
Dewalt
TSTAK Rolling Tool Box Set, Plastic, Black/Yellow, 13 in W x 4-1/2 in D x 5 in H
Mfr # 42NM53
Zoro # G2485476
original price:
$262.39
39% off
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black/Yellow
- Features Connected with Slide Latches, Heavy-Duty Rust Resistant Metal Latches, Removable Covered Cups, Removable Dividers, Stackable Units in Different Combinations
- Includes (1) Tool Box, (1) Parts Organizer, (1) Organizer with Pull Out Trays, (1) Tool Trolley
Product Information
- Brand Dewalt
- MFR # 42NM53
- Zoro # G2485476
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 13 in |
Depth | 4-1/2 in |
Height | 5 in |
Overall Depth | 4 1/2 in |
Nominal Outside Width | 13 in |
Nominal Outside Depth | 4 in |
Overall Height | 5 in |
Inside Width | 12-1/2 in |
Inside Depth | 4 in |
Overall Width | 13 in |
Wheel Dia. | 4 in |
Inside Height | 4-1/3 in |
Nominal Outside Height | 5 in |
Description
Plastic,Rolling Tool Box Set,13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 16" x 1/2" (01605)
- DRILL AMERICA m42x1.5 Carbon Steel Hex Die (DWTSMH42X1.5)
- BON TOOL Thin Hand Float "lite" 42" X 3-3/4" X 1/4" Wood Handle (22-808)
- EMPIRE LEVEL 48" True Blue Digital Box Level w/Case (E105.48)
- DEWALT Tough Chest Mobile Tool Box, Plastic, Black, 38 in W x 23 in D x 24 in H (DWST38000)
- DEWALT Rolling Tool Box, Plastic, Black, 28 in W x 12-1/2 in D x 12 in H (DWST28100)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 7 in H (DWST08165)
- DEWALT Pro Mid-Size Organizer, Plastic, Black/Yellow, 13-1/2 in W x 4-1/2 in D x 10 in H (DWST14735)
- DEWALT TSTAK IV Double Shallow Drawers, Plastic, Black, 17 in W x 12 in D x 7 in H (DWST17804)
- DEWALT ToughSystem 2.0 Rolling Tower Tool Box, Multi, Black, 24 in W x 20 in D x 38 in H (DWST60436)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- Dewalt Tool Boxes