Shop All Tool Hanging Racks & Rails
Dewalt
ToughSystem Workshop Racking Storage System, 440 lb Capacity
Mfr # DWST08260
Zoro # G2118039
product price: $125.69
/ea
Free Shipping & Returns
$125.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic, Steel
- Color Black
- Type Tool Organizer
- For Use With Storage Modules
Product Information
- Brand Dewalt
- MFR # DWST08260
- Zoro # G2118039
- UPC # 076174756944
- Country of Origin Israel
- Category Tool Hanging Racks & Rails
Dimensions
Width | 12 7/8 in |
Length | 25 1/2 in |
Height | 70 3/4 in |
Overall Width | 12 7/8 in |
Overall Height | 70 3/4 in |
Overall Depth | 12 7/8 in |
Recommended Padlock Size | 2 5/8 in |
For Maximum Height | 70 3/4 in |
For Maximum Depth | 12 7/8 in |
For Maximum Length | 25 1/2 in |
Description
The DEWALT DWST08260 ToughSystem Workshop Racking Storage System is the ideal tool storage solution for your garage or workshop. This rack has a total width of 12 7/8 in., height of 70 3/4 in. and overall width of 12 7/8 in.. It comes with brackets that support shelf add-on option, so you can customize it to fit your needs. With endless arrangement options, this racking system ensures that all your tools are within reach. The black plastic and steel construction makes it durable enough to last for years to come. If you're looking for a way to store all your tools efficiently, the DEWALT DWST08260 ToughSystem Workshop Racking Storage System is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" AR-12 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0012)
- PROTO 3/8 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J7708H)
- PROTO Proto J5465 1/2" Drive Extension 36" (J5465)
- COSCO Replacement Blade, For Jiffi Cutter, PK100 (COS091461)
- PROTECTIONPRO RackEm Racks Mounts Anywhere Hat Rack (PR77853)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- RAXGO Wall Mounted Tool Storage Rack, 8 Piece Garden Tool Organizer for Broom, Mop, Rake & Tools (RHSTGRK)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- CRAWFORD PRODUCTS 36Rail Wall Rack8Hook (36360-6)
- CRAFTSMAN VERSATRACK(TM) Joiners, PK4 (CMST82610VT)
- TOOLFLEX One Universal Holder Accessory (3161-1)
- Dewalt Tool Hanging Racks & Rails