Shop All Tool Boxes
This Product is Discontinued
Dewalt
ToughSystem Tool Box, Plastic, Black, 13-1/8" W x 12-1/8" H (Discontinued)
Mfr # DWST08203H
Zoro # G7418826
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Black
- Features Durable Structural Foam Molded Walls Give Robust Structure to the Stand alone Units, Integrated Water Seal for Protection of Contents and Long Life for your Equipment, IP65 Rating - Water and Dust Resistant
- Handle Type Folding Side, Folding Top
Product Information
- Brand Dewalt
- MFR # DWST08203H
- Zoro # G7418826
- UPC # 076174703221
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 13-1/8" |
Height | 12-1/8" |
Inside Depth | 11 in |
Overall Width | 21 3/4 in |
Length | 21-3/4" |
Nominal Outside Width | 21 in |
Nominal Outside Depth | 13 in |
Inside Width | 18 7/8 in |
Overall Depth | 13 1/8 in |
Overall Height | 12 1/8 in |
Inside Height | 9 in |
Nominal Outside Height | 13 in |
Interior Dimensions | 18 7/8 in W x 11 in D x 9 in H |
Description
Tool Box, Material Plastic, Overall Depth 13 1/8 in, Overall Height 12 1/8 in, Overall Width 21 3/4 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 2, Body Finish Matte, Closure Type Clasp, Compatible Modular System ToughSystem, Configuration Individual Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.