Shop All Tool Boxes
Dewalt
ToughSystem 2.0 Rolling Tower Tool Box, Multi, Black, 24 in W x 20 in D x 38 in H
Mfr # DWST60436
Zoro # G309824243
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Multi
- Color Black
- Features Attach Easily, Backwards Compatible, Durable, Dust and Water Resistance, Secure
- Includes (1) DWST08165 with 2 Large Organizer Cups with Removable Dividers, (1) DWST08400 with Removable Tray, (1) DWST08450 with Removable Tray
Product Information
- Brand Dewalt
- MFR # DWST60436
- Zoro # G309824243
- UPC # 076174834642
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 20 in |
Height | 38 in |
Overall Depth | 24 in |
Overall Height | 38 3/10 in |
Overall Width | 20 in |
Description
Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- GREENLEE Knock Out Die (KD-1-1/4)
- WARNER 9" Plastic Smoother, Flexible (498)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- DEWALT TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H (DWST17808)
- DEWALT ToughSystem 2.0 Deep Compact Tool Box, Plastic, Black/Yellow, 15-1/2 in W x 10 in D x 13-3/4 in H (DWST08035)
- DEWALT Tote With Power Tool Case, Metal, Black, 24 in W x 13 in D x 11 in H (DWST24070)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- DEWALT ToughSystem 2.0 Rolling Tool Box, Plastic, Black, 24 in W x 20 in D x 16-1/2 in H (DWST08450)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 20 in W x 8 in D x 8 in H (44ZJ90)
- Dewalt Tool Boxes