Shop All Tool Lanyards & Tethering
Dewalt
Tool Tape
Mfr # DXDP810100
Zoro # G809228046
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 12 in
- For Use With Hand Tools
- Material Silicone Rubber
- Color Yellow
Product Information
- Brand Dewalt
- MFR # DXDP810100
- Zoro # G809228046
- UPC # 00810091650332
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 12 in |
Fits Shaft Diameter (Maximum) | 4 in |
Fits Handle Diameter (Maximum) | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Tool Tape |
Material | Silicone Rubber |
Color | Yellow |
Tethering End Connection | Tape-On |
For Tool Type | Hand Tools |
D-Ring Material | Silicone Rubber |
Tool End Connection | Tape-On |
Strap Color | Black |
Attachment Point Style | Tape Wrap |
Tool Attachment Method | Tape-On |
Tethering Component | Attachment Point |
Standards | ANSI/ISEA 121-2018 |
Description
Tool Tape, Attachment Point Style Tape Wrap, Color Yellow, D-Ring Material Silicone Rubber, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection Tape-On, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity Not Applicable, For Tool Type Hand Tools, Material Silicone Rubber, Fits Handle Diameter (Maximum) 4 in, Length 12 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030104001)
- HHIP 3/8 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0375)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- SAFE KEEPER Tool Lanyard, TL01NB-SK (TL01NB-SK)
- SQUIDS BY ERGODYNE Black Barcode Scanner Sling and Lanyard (3134)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- MSA SAFETY Tool Tether, 10207286 (10207286)
- PETZL Toolink Tool Attachment, Medium (S050BA00)
- Dewalt Tool Lanyards & Tethering