Shop All Networking Hardware
Dewalt
Tool Tag, Bluetooth, GPS, Wi-Fi
Mfr # DCE081
Zoro # G003927233
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) USB Power Brick, (1) USB Power Cord
- Attachment Adhesive
- Number of Tags Included 1
- Series Tool Connect
Product Information
- Brand Dewalt
- MFR # DCE081
- Zoro # G003927233
- UPC # 885911812252
- Country of Origin China
- Category Networking Hardware
Dimensions
Size | 4 3/4 in x 2 1/4 in x 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bluetooth Tracker |
Includes | (1) USB Power Brick, (1) USB Power Cord |
Attachment | Adhesive |
Number of Tags Included | 1 |
Series | Tool Connect |
Tag Type | Attachable Tag |
Wireless Connection | Bluetooth; GPS; Wi-Fi |
Features | Bluetooth Connectivity |
Description
Bluetooth Tracker, Attachment Adhesive, Tag Type Attachable Tag, Wireless Connection Bluetooth; GPS; Wi-Fi, For Voltage Not Applicable, Number of Tags Included 1, Series Tool Connect, Size 4 3/4 in x 2 1/4 in x 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC (GP70NS50)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (RLN6351C)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- ILC Replacement for Cardiac Science Powerheart G3 PRO AED Battery (WX-QYF3-4)
- VIKING Viking Electronics VK-RAD-1 Viking RAD-1A Remote Access De (VK-RAD-1)
- THERMWELL PRODUCTS Thermwell M13BH 0.88 in. x 17 ft. Brown V-Flex Weather-Strip (329250)
- VIRTUAL Secure Upgrade Threat Edition with TZ470, Black - 2 Year (VI3541379)
- DYNAMICFUNCTION 1500VA 120V Smart-UPS Lithium-Ion Short Depth Network Card (DY3766929)
- IFS Fiber Optic Interface Transceiver Ethernet And Communication Module (D2300 RS485)
- GALAXY AUDIO Cricket CPTS XLR Audio Polarity Continuity Test Set (GA489731)
- SANOXY WiFi Range Extender Internet Booster Network Router Wireless Signal Repeater (SNX-PP-204237773507)
- Dewalt Networking Hardware