Shop All Replacement Parts
Dewalt
TOOL CONNECT(TM) Chip (25 PK)
Mfr # DCE042-25
Zoro # G500428141
product price: $286.99
/pk 25, $11.48/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Attachment Screw-on
- Series Tool Connect
- Overall Length 1 5/8 in
- Wireless Connection Bluetooth
Product Information
- Brand Dewalt
- MFR # DCE042-25
- Zoro # G500428141
- UPC # 885911743518
- Country of Origin Viet Nam
- Category Replacement Parts
Dimensions
Overall Length | 1 5/8 in |
Overall Width | 3/8 in |
Overall Height | 1 in |
Size | 1 5/8 in x 3/8 in x 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Attachment | Screw-on |
Item | Tool Tag |
Series | Tool Connect |
Wireless Connection | Bluetooth |
Features | Add on accessory which enables Chip-Ready products TOOL CONNECT(TM) tracking capabilities. |
Number of Tags Included | 25 |
Tag Type | Attachable Tag |
Signal Range | 100 ft |
Replacement Battery | Mfr. No. CR2032 |
Description
Tool Tag, Attachment Screw-on, Tag Type Attachable Tag, Wireless Connection Bluetooth, Number of Tags Included 25, Signal Range 100 ft, Overall Height 1 in, Overall Length 1 5/8 in, Overall Width 3/8 in, Replacement Battery Mfr. No. CR2032, Series Tool Connect, Size 1 5/8 in x 3/8 in x 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP70)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- HHIP 3/8-16 X 4" Long Alloy Steel Stud (3436-3359)
- DRILL AMERICA m8x1.25 HSS Plug Tap and 6.75mm HSS Drill Bit (POUM8X1.25)
- DEWALT Replacement Head for (N494144)
- DEWALT 0-2500 rpm VSR Positive Clutch Power Unit 6.5 amp (DW284)
- DEWALT TOOL CONNECT(TM) Chip (DCE042)
- DEWALT Replacement Knives for DW733 (DW7332)
- MIDWEST FASTENER 3/16" x 3/16" x 5/8" Carbon Brushes 4PK (66704)
- ILC Replacement For EREPLACEMENTS, DCK299D1T1 (DCK299D1T1)
- HUSQVARNA BELT GR 765 mm, 16PK (588768901)
- Dewalt Replacement Parts